- Digging Bar
- 71" Overall Length
- 1" Hex Bar Stock
- 16 lb
| Hex | 1 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Length | 71 in |
| Style | Digging/ Tamper |
| Weight | 17.0 LB |
| Hex | 1 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Length | 71 in |
| Style | Digging/ Tamper |
| Weight | 17.0 LB |