- Wedge Point Crow Bar
- 61" Overall Length
- Carbon Steel
- 1" Stock Size
- 16 lb
| Stock Size | 1 in |
| Style | Wedge Point |
| Overall Length | 61 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Weight | 18.0 LB |
| Stock Size | 1 in |
| Style | Wedge Point |
| Overall Length | 61 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Weight | 18.0 LB |