- Pinch Pry Bar
- 20 in Overall Length
- 5/8 in Hex Size
- Steel
| Hex Size | 5/8 in |
| Length | 20 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Steel |
| Style | Pinch Pry Bar |
| Weight | 1.4 LB |
| Hex Size | 5/8 in |
| Length | 20 in |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Steel |
| Style | Pinch Pry Bar |
| Weight | 1.4 LB |