- Pinch Pry Bar
- 24 in Overall Length
- 3/4 in Hex Size
- Steel
| Hex Size | 3/4 in |
| Style | Pinch Pry Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Steel |
| Length | 24 in |
| Weight | 2.5 LB |
| Hex Size | 3/4 in |
| Style | Pinch Pry Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Steel |
| Length | 24 in |
| Weight | 2.5 LB |