- Pinch Point Crowbar
- Stock Size 1"
- 48" Overall Length
- Carbon Steel
| Overall Length | 48 in |
| Stock Size | 1 in |
| Style | Pinch Point Bar |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Pinch Point |
| Weight | 10.0 LB |
| Overall Length | 48 in |
| Stock Size | 1 in |
| Style | Pinch Point Bar |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Pinch Point |
| Weight | 10.0 LB |