- Pinch Point Crowbar
- Stock Size 1 1/2"
- 66" Overall Length
- Carbon Steel
| Style | Pinch Point Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Overall Length | 66 in |
| End Types | Pinch Point |
| Stock Size | 1 1/2 in |
| Weight | 26.0 LB |
| Style | Pinch Point Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Overall Length | 66 in |
| End Types | Pinch Point |
| Stock Size | 1 1/2 in |
| Weight | 26.0 LB |