- Wedge Point Crow Bar
- 66" Overall Length
- Carbon Steel
- 1 1/2" Stock Size
- 26 lb
| Stock Size | 1 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 66 in |
| Style | Wedge Point |
| Material | Carbon Steel |
| Weight | 26.0 LB |
| Stock Size | 1 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 66 in |
| Style | Wedge Point |
| Material | Carbon Steel |
| Weight | 26.0 LB |