- Nail Puller
- Double End
- 11" Overall Length
- 5/8" Bar Stock
| Length | 11 in |
| Manufacturer Name | Jackson® Professional Tools |
| Stock Size | 5/8 in |
| Material | Steel |
| Weight | 1.07 LB |
| Length | 11 in |
| Manufacturer Name | Jackson® Professional Tools |
| Stock Size | 5/8 in |
| Material | Steel |
| Weight | 1.07 LB |