- Pry Bar
- Warehouse Loading
- 60" Overall Length
- 1 1/4" Bar Stock
- Medium Carbon Steel Construction
| Length | 60 in |
| Overall Length | 60 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Angled |
| Material | Carbon Steel |
| Style | Warehouse Loading |
| Stock Size | 1 1/4 in |
| Weight | 18.0 LB |

