- Wrecking Bar
- 18" Overall Length
- 3/4" Stock Size
- Carbon Steel
- Diamond Shaped Point End Types
| Stock Size | 3/4 in |
| End Types | Diamond Shaped Point |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Length | 18 in |
| Weight | 20.0 LB |
| Stock Size | 3/4 in |
| End Types | Diamond Shaped Point |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Length | 18 in |
| Weight | 20.0 LB |