- Wrecking Bar
- 17" Overall Length
- 3/4" Stock Size
- Carbon Steel
- Claw
| Length | 17 in |
| End Types | Claw, Right Angle Claw |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| Weight | 2.0 LB |
| Length | 17 in |
| End Types | Claw, Right Angle Claw |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| Weight | 2.0 LB |