- Wrecking Bar
- 13" Overall Length
- 1/4" x 1 3/8" Stock Size
- Carbon Steel
- Claw
| End Types | Claw, Right Angle Claw |
| Length | 13 in |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.33 LB |
| End Types | Claw, Right Angle Claw |
| Length | 13 in |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.33 LB |