- Digging Bar
- 72" Overall Length
- 1" Hex Bar Stock
- 17 lb
| Length | 72 in |
| Hex | 1 in |
| Style | Digging Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Weight | 16.86 LB |
| Length | 72 in |
| Hex | 1 in |
| Style | Digging Bar |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Weight | 16.86 LB |