- Wrecking Bar
- 48" Overall Length
- 1" Stock Size
- Carbon Steel
- Claw
| Material | Carbon Steel |
| End Types | Claw, Right Angle Claw |
| Length | 48 in |
| Manufacturer Name | Jackson® Professional Tools |
| Stock Size | 1 in |
| Weight | 12.0 LB |
| Material | Carbon Steel |
| End Types | Claw, Right Angle Claw |
| Length | 48 in |
| Manufacturer Name | Jackson® Professional Tools |
| Stock Size | 1 in |
| Weight | 12.0 LB |