- Diamond Point Chisel Slate Bar
- 60" Overall Length
- Carbon Steel
- 1" Stock Size
- 14 lb
| Overall Length | 60 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Diamond Point |
| Style | Diamond Point Chisel |
| Stock Size | 1 in |
| Material | Carbon Steel |
| Weight | 14.0 LB |

