- Wrecking Bar
- 12" Overall Length
- 1/2" Stock Size
- Steel
- Flat Points End Types
| Length | 12 in |
| Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Stock Size | 1/2 in |
| Weight | 0.84 LB |
| Length | 12 in |
| Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Stock Size | 1/2 in |
| Weight | 0.84 LB |