- Wrecking Bar
- 18" Overall Length
- 5/8" Stock Size
- Carbon Steel
- Flat Points End Types
| Stock Size | 5/8 in |
| End Types | Flat Points |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 18 in |
| Material | Carbon Steel |
| Weight | 1.8 LB |
| Stock Size | 5/8 in |
| End Types | Flat Points |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 18 in |
| Material | Carbon Steel |
| Weight | 1.8 LB |