- Wrecking Bar
- 24" Overall Length
- 3/4" Stock Size
- Carbon Steel
- Flat Points End Types
| Length | 24 in |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Weight | 3.33 LB |
| Length | 24 in |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Weight | 3.33 LB |