- Wrecking Bar
- 30" Overall Length
- 3/4" Stock Size
- Carbon Steel
- Flat Points End Types
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| End Types | Flat Points |
| Length | 30 in |
| Weight | 4.0 LB |
| Manufacturer Name | Jackson® Professional Tools |
| Material | Carbon Steel |
| Stock Size | 3/4 in |
| End Types | Flat Points |
| Length | 30 in |
| Weight | 4.0 LB |