- Wrecking Bar
- 36" Overall Length
- 3/4" Stock Size
- Carbon Steel
- Flat Points End Types
| Material | Carbon Steel |
| Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Stock Size | 3/4 in |
| Weight | 4.75 LB |
| Material | Carbon Steel |
| Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| End Types | Flat Points |
| Stock Size | 3/4 in |
| Weight | 4.75 LB |