- Wrecking Bar
- 48" Overall Length
- 1" Stock Size
- Carbon Steel
- Flat Points End Types
| End Types | Flat Points |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 48 in |
| Stock Size | 1 in |
| Weight | 12.3 LB |
| End Types | Flat Points |
| Material | Carbon Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 48 in |
| Stock Size | 1 in |
| Weight | 12.3 LB |