- Pry Bar
- 60" Overall Length
- Diamond Point and Offset Chisel Ends
- 1" Hex Bar
- Heat Treated Carbon Steel
| Material | Heat Treated Carbon Steel |
| End Types | Diamond Point, Offset Chisel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 60 in |
| Hex Size | 1 in |
| Stock Size | 1 in |
| Weight | 14.0 LB |

