- Manhole Cover Bar
- 24 in Overall Length
- Steel
- Diamond Point
| End Types | Diamond Point |
| Material | Steel |
| Length | 24 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.51 LB |
| End Types | Diamond Point |
| Material | Steel |
| Length | 24 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.51 LB |