- Michigan Axe
- 3 1/2 lb Head Weight
- 35 1/2" Overall Length
- 36" Hickory Handle
| Handle Length | 36 in |
| Head Material | Forged Steel |
| Brand Name | True Temper® |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 3 1/2 lb |
| Overall Length | 35.5 in |
| Handle Material | Hickory |
| Weight | 4.8 LB |

