- Boys Axe
- 2.25 lb Head Weight
- 27.5" Overall Length
- 28" Hickory Handle
| Type | Michigan Axe, Boys Axe |
| Head Wt. | 2 1/4 lb |
| Head Material | Steel |
| Length | 27 1/2 in |
| Handle Material | Hickory |
| Brand Name | True Temper® |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 28 in |
| Weight | 3.7 LB |

