- Landscaping Axe
- 3.75 lb Head Weight
- 34.5" Overall Length
- 36" Hickory Handle
| Manufacturer Name | Jackson® Professional Tools |
| Head Material | Steel |
| Brand Name | True Temper® |
| Handle Material | Hickory |
| Handle Length | 36 in |
| Type | Landscaping Axe |
| Length | 34 1/2 in |
| Head Wt. | 3 3/4 lb |
| Weight | 76.2 LB |

