- Splitter Maul
- 6 lb Head Weight
- 34.75" Overall Length
- 36" Hickory Handle
| Handle Material | Hickory |
| Brand Name | True Temper® |
| Length | 34 3/4 in |
| Manufacturer Name | Jackson� Professional Tools |
| Type | Splitter |
| Head Wt. | 6 lb |
| Head Material | Steel |
| Handle Length | 36 in |
| Weight | 6.17 LB |

