- Splitter Maul
- 6 lb Head Weight
- 36" Overall Length
- 36" Wood Handle
| Head Wt. | 6 lb |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Material | Wood |
| Handle Length | 36 in |
| Length | 36 in |
| Brand Name | True Temper® |
| Type | Splitter |
| Head Material | Steel |
| Weight | 31.6 LB |

