- Splitter Maul
- 8 lb Head Weight
- 33.5" Overall Length
- 36" Fiberglass Handle
| Length | 33 1/2 in |
| Head Material | Steel |
| Type | Splitter |
| Head Wt. | 8 lb |
| Handle Length | 36 in |
| Handle Material | Fiberglass |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | True Temper® |
| Weight | 9.6 LB |

