- Splitter Maul
- 8 lb Head Weight
- 39" Overall Length
- 36" Hardwood Handle
| Length | 39 in |
| Brand Name | True Temper® |
| Manufacturer Name | Jackson� Professional Tools |
| Type | Splitter |
| Head Material | Steel |
| Handle Length | 36 in |
| Handle Material | Hardwood |
| Head Wt. | 8 lb |
| Weight | 39.6 LB |

