- Splitter Maul
- 4 lb Head Weight
- 33.625" Overall Length
- 36" Fiberglass Handle
| Brand Name | True Temper® |
| Head Material | High Carbon Steel |
| Length | 33 5/8 in |
| Handle Material | Fiberglass |
| Manufacturer Name | Jackson� Professional Tools |
| Head Wt. | 4 lb |
| Type | Splitter |
| Handle Length | 36 in |
| Weight | 7.0 LB |

