- Dayton Axe
- 3.5 lb Head Weight
- 35.5" Overall Length
- 36" Hickory Handle
| Brand Name | True Temper® |
| Handle Length | 36 in |
| Type | Dayton Axe |
| Head Material | Forged Steel |
| Head Wt. | 3 1/2 lb |
| Length | 35 1/2 in |
| Handle Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 6.4 LB |

