- Cutter Mattock
- 15 1/4" Head Width
- 3 lb Head Weight
- Drop Forge Steel Head
- 36" Hardwood Straight Handle
| Handle Length | 36 in |
| Head Material | Forged Steel |
| Head Wt. | 3 lb |
| Type | Cutter Mattock |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 36.75 in |
| Head Width | 15 1/4 in |
| Handle Material | Hardwood |
| Handle Type | Straight |
| Weight | 24.6 LB |

