- Garden Pick Mattock
- 15 1/4" Head Width
- 2 1/2 lb Head Weight
- Drop Forge Steel Head
- 36" Hardwood Straight Handle
| Head Wt. | 2 1/2 lb |
| Handle Length | 36 in |
| Overall Length | 36.75 in |
| Type | Garden Pick |
| Handle Material | Hardwood |
| Head Width | 15 1/4 in |
| Head Material | Forged Steel |
| Handle Type | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.4 LB |

