- Pick Mattock
- 18 1/2" Head Width
- 5 lb Head Weight
- Drop Forge Steel Head
- 36" Fiberglass Straight Handle
| Head Width | 18 1/2 in |
| Handle Material | Fiberglass |
| Head Wt. | 5 lb |
| Head Material | Forged Steel |
| Handle Type | Straight |
| Handle Length | 36 in |
| Overall Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Pick Mattock |
| Weight | 8.13 LB |

