- Cutter Mattock
- 16" Head Width
- 5 lb Head Weight
- Drop Forge Steel Head
- 36" Hardwood Straight Handle
| Handle Type | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 36 in |
| Head Width | 16 in |
| Type | Cutter Mattock |
| Overall Length | 36 in |
| Handle Material | Hardwood |
| Head Material | Forged Steel |
| Head Wt. | 5 lb |
| Weight | 7.4 LB |

