- Clay Pick
- 9 1/2" Head Width
- 6 lb Head Weight
- Drop Forge Steel Head
- 36" Hardwood Straight Handle
| Head Wt. | 6 lb |
| Manufacturer Name | Jackson® Professional Tools |
| Head Width | 9 1/2 in |
| Type | Clay Pick |
| Overall Length | 36 in |
| Handle Type | Straight |
| Handle Length | 36 in |
| Handle Material | Hardwood |
| Head Material | Forged Steel |
| Weight | 8.5 LB |

