- Hammer
- Hand Drill
- 2 lb Head Weight
- 10.5" Hickory Handle
- Black Head
| Brand Name | Jackson® |
| Handle Length | 10 1/2 in |
| Color | Black |
| Finish | Polish |
| Head Material | Steel |
| Origin | Drilling Hammers |
| Type | Hand Drilling Hammer |
| Handle Material | Hickory |
| Handle Type | Straight |
| Head Wt. | 2 lb |
| Weight | 2.19 LB |

