- Sledge Hammer
- 2 lb Head Weight
- 16" Hickory Handle
| Head Length | 1 3/8 in |
| Width | 4 1/4 in |
| Handle Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 2 lb |
| Height | 15 in |
| Handle Length | 16 in |
| Head Material | Steel |
| Handle Type | Straight |
| Head Type | Double Face |
| Weight | 2.4 LB |

