- Hand Drill Hammer
- 3 lb Head Weight
- 10 1/2" Fiberglass Straight Handle
- Forged Steel Head
- 9 3/4" Overall Length
| Type | Hand Drilling Hammer |
| Overall Length | 9.75 in |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 3 lb |
| Handle Type | Straight |
| Handle Material | Fiberglass |
| Handle Length | 10 1/2 in |
| Head Material | Forged Steel |
| Brand Name | Jackson® |
| Origin | Drilling Hammers |
| Weight | 3.25 LB |

