- Engineer Hammer
- 3 lb Head Weight
- 16" Fiberglass Handle
- Forged Steel Double Faced Head
| Head Wt. | 3 lb |
| Handle Length | 16 in |
| Handle Material | Fiberglass |
| Head Width | 4 3/4 in |
| Head Type | Double Faced |
| Origin | Sledge Hammer |
| Type | Engineer Hammer |
| Height | 15 in |
| Manufacturer Name | Jackson® Professional Tools |
| Brand Name | Jackson® |
| Head Material | Forged Steel |
| Weight | 3.0 LB |

