Jackson Professional Tool
027-1197000
SUPERSEDED TO ORSN_027-20184500, MTRL - 116605102
Item #101571016
- Sledge Hammer
- 4 lb Head Weight
- 16" Fiberglass Handle
| Width | 5 in |
| Head Material | Steel |
| Head Length | 1 3/4 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 16 in |
| Head Wt. | 4 lb |
| Head Type | Double Face |
| Handle Type | Straight |
| Height | 15 in |
| Handle Material | Fiberglass |
| Weight | 4.0 LB |
