- Hand Drill Hammer
- 4 lb Head Weight
- 10 1/2" Hickory Straight Handle
- Forged Steel Head
- 10 1/2" Overall Length
| Handle Type | Straight |
| Handle Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 10.5 in |
| Origin | Drilling Hammers |
| Type | Hand Drilling Hammer |
| Head Wt. | 4 lb |
| Head Material | Forged Steel |
| Handle Length | 10 1/2 in |
| Brand Name | Jackson® |
| Weight | 4.5 LB |

