- Sledge Hammer
- 6 lb Head Weight
- 16" Hickory Handle
| Handle Length | 16 in |
| Height | 15 in |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 6 lb |
| Head Type | Double Face |
| Handle Type | Straight |
| Handle Material | Hickory |
| Head Length | 1 1/2 in |
| Head Material | Steel |
| Width | 6 in |
| Weight | 3.11 LB |

