- Sledge Hammer
- 8 lb Head Weight
- 36" Hickory Handle
- Forged Steel Double Faced Head
| Brand Name | Jackson® |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Hickory |
| Head Material | Forged Steel |
| Head Wt. | 8 lb |
| Handle Length | 36 in |
| Height | 36 1/4 in |
| Origin | Sledge Hammer |
| Head Type | Double Faced |
| Type | Sledge Hammer |
| Head Width | 6 1/2 in |
| Weight | 8.43 LB |

