- Sledge Hammer
- 8 lb Head Weight
- 16" Hickory Handle
| Manufacturer Name | Jackson® Professional Tools |
| Head Material | Steel |
| Handle Material | Hickory |
| Head Length | 2 1/2 in |
| Head Type | Double Face |
| Head Wt. | 8 lb |
| Width | 6 3/4 in |
| Height | 15 3/4 in |
| Handle Length | 16 in |
| Handle Type | Straight |
| Weight | 8.34 LB |

