- Sledge Hammer
- 10 lb Head Weight
- 36" Fiberglass Handle
- Forged Steel Double Faced Head
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Sledge Hammer |
| Brand Name | Jackson® |
| Handle Length | 36 in |
| Handle Material | Fiberglass |
| Type | Sledge Hammer |
| Head Type | Double Faced |
| Head Wt. | 10 lb |
| Head Width | 6 3/4 in |
| Height | 33 3/4 in |
| Head Material | Forged Steel |
| Weight | 11.21 LB |

