- Sledge Hammer
- 12 lb Head Weight
- 36" Fiberglass Handle
| Head Wt. | 12 lb |
| Height | 34 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 36 in |
| Head Length | 2 1/4 in |
| Handle Type | Straight |
| Width | 7 1/4 in |
| Head Material | Steel |
| Head Type | Double Face |
| Handle Material | Fiberglass |
| Weight | 13.21 LB |

