- Double Face Sledge Hammer
- 16 lb Head
- 36" Hickory Handle
applications
- Used for general sledging operations in staking wood, concrete, metal and stone
- Common uses are drifting timbers and striking spikes, star drills and hardened nails
| Handle Material | Hickory |
| Handle Length | 36 in |
| Head Wt. | 16 lb |
| Head Material | Forged Steel |
| Type | Double Face Sledge Hammer |
| Weight | 17.0 LB |

