- Sledge Hammer
- 16 lb Head Weight
- 36" Fiberglass Handle
- Forged Steel Double Faced Head
| Handle Length | 36 in |
| Handle Material | Fiberglass |
| Brand Name | Jackson® |
| Type | Sledge Hammer |
| Head Type | Double Faced |
| Head Wt. | 16 lb |
| Origin | Sledge Hammer |
| Manufacturer Name | Jackson® Professional Tools |
| Head Material | Forged Steel |
| Weight | 17.0 LB |

